Shop All Bathroom Sinks
Castello Usa
Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White
Mfr # CB-GM-2056-L
Zoro # G106136044
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Solid Surface
- Overall Length 35.43"
- Overall Width 18.9"
- Overall Height 5.12"
- Weight 53 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-GM-2056-L
- Zoro # G106136044
- UPC # 16975017288
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 35.43" |
Overall Width | 18.9" |
Overall Height | 5.12" |
Details
Body Material | Solid Surface |
Color | White |
Weight | 53 lbs |
Finish | Matte |
Number of Holes | 1 |
Description
Embrace modern design and feel with this minimalist wall-mounted sink. Simple yet sophisticated, this modern sink is designed to look as if it is floating in your bathroom. Its standard rectangular design with clean lines works well in many bathroom decor configurations and setups. Made with high-quality and durable solid surface material, this sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or power room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE GUIDE BTM SHWR 1.25""CLR (193074)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4101-012)
- DELTA Other Extension Kit - 3 & 6-Setting Diverter (RP75137)
- JOHN GUEST Push-to-Connect 2-Way Divider, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI2316S-PK10)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2056-L-G-NH)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-L-G)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2056-L-NH)
- CASTELLO USA Lucine 21-inch Bathroom Vessel Sink - Clear (CB-VC-4-CL-21)
- CASTELLO USA Serenity 60" Solid Surface Vanity Top with Black Top and White Basin (CB-GM-2066-60-B)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-24)
- KOHLER Vox Round Vessel Bathroom Sink (14800-96)
- Castello Usa Bathroom Sinks