Shop All Hand Sinks
Castello Usa
Darleen 60-inch Solid Surface Wall Mounted Sink - Black
Mfr # CB-GM-20146-60-B
Zoro # G511217376
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-GM-20146-60-B
- Zoro # G511217376
- UPC # 646414791556
- Country of Origin China
- Category Hand Sinks
Description
Complete your modern bathroom remodel with this stunning wall mounted shallow basin bathroom sink. This breathtaking design will astound friends, family, and visitors with its ultraminimalist take on the traditional wall-mounted fixture. Made with high-quality and durable solid surface material, this sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or powder room. NOTE: Faucets not included. Each piece is handcrafted and handfinished. Pieces may have small marks, unpolished spots, or slight variations in shape, size, or color compared to what is pictured. No two pieces will be exactly the same.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310038401)
- FRESH PRODUCTS Disposable Toilet Floor Mat, Nonslip, Orchrd Zing, 23x21-5/8, Gry, PK6 (IMP 1550)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- LEGRIS Push-to-Connect Union, 3/16 in Tube Size, Nylon, Black, 10 PK (3106 55 00)
- CASTELLO USA Soprano Solid Surface Wall Mounted Sink-White (CB-GM-K2071-30)
- DIVERSEY WaterHookupKit, ForAllReadyToDispenseBtls (D3191746)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink W/Left Side Splash, 2 Holes (APHS-W1410-LSB)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink W/Right Side Splash, 2 Holes (APHS-W1410-RSB)
- Castello Usa Hand Sinks