Shop All Bath Tubs
Castello Usa
Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet
Mfr # CB-26-69-W-T-BN
Zoro # G607466879
product price: $644.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-26-69-W-T-BN
- Zoro # G607466879
- UPC # 16975017028
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 69" |
Details
Color | White |
Leg Color | Brushed Nickel |
Description
A chic and luxurious centerpiece to any current or future bathroom. The Daphne Freestanding Soaking Bathtub is made with high-quality acrylic reinforced with fiberglass to create a strong and durable tub with a beautiful consistent finish. The traditional clawfoot legs combined with the sleek and clean lines of the body create a perfect combination of traditional and modern. Includes a pop-up design drain for simple installation to your existing plumbing. A perfect way to add style and grace to your own bathroom or to add interest and value to your next house flip.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075SM120)
- SPEAKMAN Alexandria Handle Repair Group Pc (RPG04-0390)
- APACHE Poly King Nipple, 2", Polypropylene, 2", Schedule 80, 150 psi Max Pressure (49030655)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ34)
- CASTELLO USA Daphne 69" Clawfoot Acrylic Freestanding Bathtub in Black W/ Chrome Feet (CB-26-69-B-T-CH)
- CASTELLO USA Daphne 59" Clawfoot Acrylic Freestanding Bathtub in White W/ Chrome Feet (CB-26-59-W-T-CH)
- CASTELLO USA Daphne 59" White Acrylic Clawfoot Tub With White Feet (CB-26-59-W-T-WH)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- BOOTZ INDUSTRIES Aloha5' WHT RH Bath Tub (011-3364-00)
- Castello Usa Bath Tubs