Shop All Bath Tubs
Castello Usa
Daphne 59" Clawfoot Acrylic Freestanding Bathtub in White W/ Chrome Feet
Mfr # CB-26-59-W-T-CH
Zoro # G206136012
product price: $461.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-26-59-W-T-CH
- Zoro # G206136012
- UPC # 600300040418
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59" |
Details
Color | White |
Leg Color | Chrome |
Description
A chic and luxurious centerpiece to any current or future bathroom. The Daphne Freestanding Soaking Bathtub is made with high-quality acrylic reinforced with fiberglass to create a strong and durable tub with a beautiful consistent finish. The traditional clawfoot legs combined with the sleek and clean lines of the body create a perfect combination of traditional and modern. Includes a pop-up design drain for simple installation to your existing plumbing. A perfect way to add style and grace to your own bathroom or to add interest and value to your next house flip.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, 3/4", PVC/EPDM, Socket (YC10075SE)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DWV SCH 40 Bushing (PVC 00107 1600HA)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL3)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- AMERICAN STANDARD Princeton Bathtub, Rh Outlet, Bone (2395202.021)
- Castello Usa Bath Tubs