Shop All Vanity Tops
Castello Usa
Amazon 84-inch White Vanity Set with Black Top and Gold Handles
Mfr # CB-MC-84W-GLD-2056-BL
Zoro # G711217718
product price: $2,402.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,402.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-MC-84W-GLD-2056-BL
- Zoro # G711217718
- UPC # 611834307663
- Country of Origin Viet Nam
- Category Vanity Tops
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface a type of man-made stone. It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. The doors feature soft close hinges prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant rectangular sink basin with a concealed drain to give the piece a sleek aesthetic and unparalleled sophistication compared to standard sink basins. This vanity will be a stunning addition to any bathroom renovation.Note: Faucet not included. Portions of this item are handcrafted and handfinished and may have slight variations in color, size, or finish compared to what is pictured. No two items will look exactly the same
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON STBC Long T-Bolt Clamp, 10.72 to 11.29 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1117L)
- EVERFLOW 1/4" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1412)
- WATTS Dielectric Union, 1 In, FIP, 250 psi (1 LF3006)
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- MSI Calacatta Nowy 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0001)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- LAVIVA VIVA Stone 42" Matte White, Solid Surface Countertop (313SQ1HSS-42-MW)
- LAVIVA White Carrara Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WC)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- Castello Usa Vanity Tops