Shop All Vanity Tops
Castello Usa
Amazon 84-inch Black Vanity Set with Black Top and Brushed Nickel Handles
Mfr # CB-MC-84BLK-BN-2056-BL
Zoro # G211217546
product price: $2,402.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,402.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-MC-84BLK-BN-2056-BL
- Zoro # G211217546
- UPC # 611834307724
- Country of Origin Viet Nam
- Category Vanity Tops
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface a type of man-made stone. It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. The doors feature soft close hinges prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant rectangular sink basin with a concealed drain to give the piece a sleek aesthetic and unparalleled sophistication compared to standard sink basins. This vanity will be a stunning addition to any bathroom renovation.Note: Faucet not included. Portions of this item are handcrafted and handfinished and may have slight variations in color, size, or finish compared to what is pictured. No two items will look exactly the same
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE & FITTING Legend Valve 2in S-614 PVC Check Valve - (203-238)
- ZORO SELECT Repair Clamp, Three Bolt, 8 In, 304SS (330-149)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron Coupling Class 150 (2WU60)
- THRIFCO PLUMBING 1-1/4 X Close Brass Nipple (5320064)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- FGI Vanity Top, 37 in OAL, 22 in OAW, Marble, White, Countertop Edge (WW-2237)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- MSI Calacatta Nowy 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0001)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- MSI Iced White 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0004)
- Castello Usa Vanity Tops