Shop All Bathroom Vanities with Tops
Castello Usa
Amazon 48" Wall Mounted Black Vanity With White Top And Black Handles
Mfr # CB-MC-48BLK-BL-2056-WH
Zoro # G007661447
product price: $1,098.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,098.99
Free 30-Day Returns
Key Features
- Weight 132 lbs
- Color Black Base, Black Handles, White Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-MC-48BLK-BL-2056-WH
- Zoro # G007661447
- UPC # 697273384311
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Details
Weight | 132 lbs |
Color | Black Base, Black Handles, White Top |
Base Color | Black |
Handle Color | Black |
Tabletop Color | White |
Description
This beautiful, modern, wall-mounted Vanity Base set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the Vanity Base is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant rectangular sink basin with a concealed drain to give the piece a sleek aesthetic and unparalleled sophistication compared to standard sink basins. This Vanity Base will be a stunning addition to any bathroom renovation.
Note: Faucet not included
Note: Faucet not included
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD0)
- SMITH-COOPER 8" Black Threaded Bar Plug (4316000006)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 2 in (0390037083)
- ZORO SELECT Hex Bushing, 1"x3/4", 150,316, Thrd Heavy (4381034940)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-60W-CHR-2056-WH)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Chrome Handles (CB-MC-48BLU-CHR-2056-WH)
- CASTELLO USA Amazon 60" Wall Mounted Gray Vanity With White Top And Chrome Handles (CB-MC-60G-CHR-2056-WH)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Black Handles (CB-MC-48W-BL-2056-WH)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Brushed Nickel Handles (CB-MC-60W-BN-2056-WH)
- INNOCI-USA San Clemente 36 in. W Vanity in White with Italian Carrara Marble Top and Sink (93362512)
- Castello Usa Bathroom Vanities with Tops