Shop All Bathroom Vanities with Tops
Castello Usa
Amazon 30-inch Gray Left Vanity Set with White Top and Black Handles
Mfr # CB-MC-30G-BL-2056L-WH
Zoro # G311217613
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-MC-30G-BL-2056L-WH
- Zoro # G311217613
- UPC # 611834307939
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface a type of man-made stone. It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. The doors feature soft close hinges prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant rectangular sink basin with a concealed drain to give the piece a sleek aesthetic and unparalleled sophistication compared to standard sink basins. This vanity will be a stunning addition to any bathroom renovation.Note: Faucet not included. Portions of this item are handcrafted and handfinished and may have slight variations in color, size, or finish compared to what is pictured. No two items will look exactly the same
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Emergency Shower Valve, 1 in Inlet (6040-LF)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- NIBCO PRESS SYSTEM Coupling, Repair, 3/4", Press Ends, PK10 (9020400PC)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214206)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-36W-CHR-2056L-WH)
- CASTELLO USA Nile 36" Wall Mounted Vanity With White Top Andand Brushed Nickel Handles (CB-MC-36W-BN-2053-WH)
- CASTELLO USA Nile 36" Wall Mounted Vanity With White Top Andand Chrome Handles (CB-MC-36W-CHR-2053-WH)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With Gray Top And Chrome Handles (CB-MC-48W-CHR-2056-GR)
- CASTELLO USA Nile 48" Wall Mounted White Vanity With White Top AndAnd Chrome Handles (CB-MC-48W-CHR-2053-WH)
- ELEGANT DECOR 32 Inch Single Bathroom Vanity In Blue (VF18832BL)
- Castello Usa Bathroom Vanities with Tops