Shop All Vanity Tops
Castello Usa
Amazon 30-inch Black Left Vanity Set with Gray Top and Black Handles
Mfr # CB-MC-30BLK-BL-2056L-GR
Zoro # G511217468
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-MC-30BLK-BL-2056L-GR
- Zoro # G511217468
- UPC # 730789389101
- Country of Origin Viet Nam
- Category Vanity Tops
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface a type of man-made stone. It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. The doors feature soft close hinges prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant rectangular sink basin with a concealed drain to give the piece a sleek aesthetic and unparalleled sophistication compared to standard sink basins. This vanity will be a stunning addition to any bathroom renovation.Note: Faucet not included. Portions of this item are handcrafted and handfinished and may have slight variations in color, size, or finish compared to what is pictured. No two items will look exactly the same
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A216, 2 pcs (07B114466RRSE)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52008)
- CHICAGO FAUCET Tempering Valve, 3/8 In Compression, Brass (131-ABNF)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (438422)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-17434)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- KINGSTON BRASS 30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3022M38SQ)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- FGI Foremost WS-1719 Vanity Top, 19 in OAL, 17 in OAW, Marble, Solid White (WS-1719)
- Castello Usa Vanity Tops