Shop All Vanity Parts
Castello Usa
Alpine 60" Wall Mounted Gray Vanity Base with Gold Handles
Mfr # CB-MC-60G-GLD-VBO
Zoro # G807466792
product price: $887.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$887.99
Free 30-Day Returns
Key Features
- Weight 75 lbs
- Color Gray Base, Gold Handles
- Overall Height 14.25 in
- Overall Length 59.5 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-MC-60G-GLD-VBO
- Zoro # G807466792
- UPC # 16975011910
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Height | 14.25 in |
Overall Length | 59.5 in |
Overall Width | 18.75 in |
Details
Weight | 75 lbs |
Color | Gray Base, Gold Handles |
Application | Bathroom |
Handle Color | Brushed Gold |
Base Color | Gray |
Description
Bring your bathroom décor into a new era with this visually sharp wall-mounted Vanity Base base. Constructed from strong birch and plywood, this Vanity Base is designed to be mounted directly to the wall to give the appearance that the Vanity Base is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors as well as multiple soft-close drawers to store towels, washcloths, or other necessities.
Vanity Base Base ONLY
Vanity Base Base ONLY
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- ZORO SELECT CPVC Reducing Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Hub (4106-101)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2326PF)
- PROSKIT Master Telecom" stallation and Srvc Kit (PK-1938M5)
- CASTELLO USA Alpine 60" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-60W-CHR-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Blue Vanity Base with Black Handles (CB-MC-60BLU-BL-VBO)
- CASTELLO USA Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only) (CB-YAM-36G-R-CHR-VBO)
- CASTELLO USA Alpine 35" Wall Mounted Gray Vanity Base with Chrome Handles (CB-MC-36G-CHR-VBO)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- CASTELLO USA Alicia 60" White Vanity Base with Gold Handles (CB-VEN-72W-GLD-VBO)
- Castello Usa Vanity Parts