Shop All Vanity Parts
Castello Usa
Alpine 60" Wall Mounted Blue Vanity Base with Black Handles
Mfr # CB-MC-60BLU-BL-VBO
Zoro # G307466735
product price: $874.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$874.99
Free 30-Day Returns
Key Features
- Weight 75 lbs
- Color Blue Base, Black Handles
- Overall Length 59.5 in
- Overall Width 18.75 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-MC-60BLU-BL-VBO
- Zoro # G307466735
- UPC # 697273371984
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Length | 59.5 in |
Overall Width | 18.75 in |
Overall Height | 14.25 in |
Details
Weight | 75 lbs |
Color | Blue Base, Black Handles |
Base Color | Blue |
Handle Color | Black |
Application | Bathroom |
Description
Bring your bathroom décor into a new era with this visually sharp wall-mounted Vanity Base base. Constructed from strong birch and plywood, this Vanity Base is designed to be mounted directly to the wall to give the appearance that the Vanity Base is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors as well as multiple soft-close drawers to store towels, washcloths, or other necessities.
Vanity Base Base ONLY
Vanity Base Base ONLY
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2 in Pipe Size (435020)
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-L-2MB)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908480)
- SLOAN Cover Assembly (EBV142A)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- CASTELLO USA Alicia 48" Blue Vanity Base With Gold Handles (CB-VEN-48BLU-GLD-VBO)
- CASTELLO USA Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only) (CB-YAM-36G-R-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Gold Handles (CB-MC-48W-GLD-VBO)
- CASTELLO USA Alpine 60" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-60W-CHR-VBO)
- THRIFCO PLUMBING Bathroom Sink Vanity Installation Kit (9406511)
- Castello Usa Vanity Parts