Shop All Vanity Parts
Castello Usa
Alpine 48" Wall Mounted White Vanity Base with Black Handles
Mfr # CB-MC-48W-BL-VBO
Zoro # G407466789
product price: $712.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$712.99
Free 30-Day Returns
Key Features
- Weight 60 lbs
- Color White Base, Black Handles
- Application Bathroom
- Overall Height 14.25 in
- Overall Length 47.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-MC-48W-BL-VBO
- Zoro # G407466789
- UPC # 16975011637
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Height | 14.25 in |
Overall Length | 47.75 in |
Overall Width | 18.75 in |
Details
Weight | 60 lbs |
Color | White Base, Black Handles |
Application | Bathroom |
Base Color | White |
Handle Color | Black |
Description
Bring your bathroom décor into a new era with this visually sharp wall-mounted Vanity Base base. Constructed from strong birch and plywood, this Vanity Base is designed to be mounted directly to the wall to give the appearance that the Vanity Base is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors as well as multiple soft-close drawers to store towels, washcloths, or other necessities.
Vanity Base Base ONLY
Vanity Base Base ONLY
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP 2PK Toil Flange Bolt (682-537)
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- SLOAN 3.5 gpf, Rough Brass, Single Flush, Royal 9603 E Flush Valve (3918277)
- RUVATI 15"x15" Workstation Drop-in Topmount Bar Prep RV Sink 16 Gauge SS (RVH8215)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Gold Handles (CB-MC-48W-GLD-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- CASTELLO USA Alicia 48" Blue Vanity Base With Gold Handles (CB-VEN-48BLU-GLD-VBO)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- Castello Usa Vanity Parts