Shop All Vanity Parts
Castello Usa
Alicia 60" White Vanity Base with Gold Handles
Mfr # CB-VEN-72W-GLD-VBO
Zoro # G707466694
product price: $887.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$887.99
Free 30-Day Returns
Key Features
- Color White Base, Gold Handles
- Application Bathroom
- Overall Length 71.25 in
- Weight 121.25 lbs
- Overall Height 32.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-VEN-72W-GLD-VBO
- Zoro # G707466694
- UPC # 697273368625
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Length | 71.25 in |
Overall Height | 32.75 in |
Overall Width | 21.75 in |
Details
Color | White Base, Gold Handles |
Base Color | White |
Application | Bathroom |
Weight | 121.25 lbs |
Handle Color | Gold |
Description
This stunning, freestanding bathroom Vanity Base base with its classic design and ample storage will be a valuable addition to your bathroom renovation. The piece is made of solid birch wood. The Vanity Base comes equipped with brass handles and soft-closing cabinet doors that will help the Vanity Base remain in top condition for years to come. The open shelf underneath the cabinet is perfectly suited for bath towels and facecloths. Pair this piece with your desired top for an elegant, easy update to your bathroom. NOTE: Vanity Base base only. Top and faucet not included.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE Replacement 10 In. Stem Assembly for Frost Free Sillcock (888-563)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL346)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- LEGEND VALVE 2" T-3001 GAS BALL VALVE (102-618)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Alicia 48" Blue Vanity Base With Gold Handles (CB-VEN-48BLU-GLD-VBO)
- CASTELLO USA Alpine 35" Wall Mounted Gray Vanity Base with Chrome Handles (CB-MC-36G-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- Castello Usa Vanity Parts