Shop All Vanity Parts
Castello Usa
Alicia 60" White Vanity Base with Chrome Handles
Mfr # CB-VEN-72W-CHR-VBO
Zoro # G407466741
product price: $855.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$855.99
Free 30-Day Returns
Key Features
- Overall Height 32.75 in
- Color White Base, Chrome Handles
- Overall Width 21.75 in
- Overall Length 71.25 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-VEN-72W-CHR-VBO
- Zoro # G407466741
- UPC # 697273368601
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Height | 32.75 in |
Overall Width | 21.75 in |
Overall Length | 71.25 in |
Details
Base Color | White |
Color | White Base, Chrome Handles |
Handle Color | Chrome |
Application | Bathroom |
Weight | 121.25 lbs |
Description
This stunning, freestanding bathroom Vanity Base base with its classic design and ample storage will be a valuable addition to your bathroom renovation. The piece is made of solid birch wood. The Vanity Base comes equipped with brass handles and soft-closing cabinet doors that will help the Vanity Base remain in top condition for years to come. The open shelf underneath the cabinet is perfectly suited for bath towels and facecloths. Pair this piece with your desired top for an elegant, easy update to your bathroom. NOTE: Vanity Base base only. Top and faucet not included.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 1-1/4" (FS-7870-1-1/4 E/G)
- VIEGA Viega ProPress 90 street elbow, 1-1/2" x 1-1/2" (77067)
- MASONEILAN DIAPHRAGM VALVE ACTUATOR (021107-020)
- NIBCO 1-1/2. in. ABS Spigot x FIPT Street Adapter (C58032HD112)
- CASTELLO USA Alicia 60" White Vanity Base with Gold Handles (CB-VEN-72W-GLD-VBO)
- CASTELLO USA Alicia 30" Gray Vanity Base with Gold Handles (CB-VEN-30G-GLD-VBO)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Alpine 60" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-60W-CHR-VBO)
- CASTELLO USA Alicia 48" Blue Vanity Base With Gold Handles (CB-VEN-48BLU-GLD-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Gold Handles (CB-MC-48W-GLD-VBO)
- Castello Usa Vanity Parts