Shop All Vanity Parts
Castello Usa
Alicia 60" White Vanity Base with Chrome Handles
Mfr # CB-VEN-60W-CHR-VBO
Zoro # G907466708
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Key Features
- Color White Base, Chrome Handles
- Application Bathroom
- Overall Length 59 in
- Weight 105.82 lbs
- Overall Height 32.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-VEN-60W-CHR-VBO
- Zoro # G907466708
- UPC # 697273368427
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Length | 59 in |
Overall Height | 32.75 in |
Overall Width | 21.75 in |
Details
Color | White Base, Chrome Handles |
Base Color | White |
Application | Bathroom |
Weight | 105.82 lbs |
Handle Color | Chrome |
Description
This stunning, freestanding bathroom Vanity Base base with its classic design and ample storage will be a valuable addition to your bathroom renovation. The piece is made of solid birch wood. The Vanity Base comes equipped with brass handles and soft-closing cabinet doors that will help the Vanity Base remain in top condition for years to come. The open shelf underneath the cabinet is perfectly suited for bath towels and facecloths. Pair this piece with your desired top for an elegant, easy update to your bathroom. NOTE: Vanity Base base only. Top and faucet not included.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wrist Blade Kit, Polished Chrome, Brass (A-4WRIST)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017490)
- DANCO Faucet Handles Streamway (9D00088168)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (LR22193)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Blue Vanity Base with Black Handles (CB-MC-60BLU-BL-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Alpine 60" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-60W-CHR-VBO)
- CASTELLO USA Alicia 60" White Vanity Base with Chrome Handles (CB-VEN-72W-CHR-VBO)
- KOHLER Inner Shelf Clc25 1Pk (1366013)
- Castello Usa Vanity Parts