Shop All Vanity Parts
Castello Usa
Alicia 36" Blue Vanity Base with Chrome Handles
Mfr # CB-VEN-36BLU-CHR-VBO
Zoro # G707466700
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Color Blue Base, Chrome Handles
- Overall Width 21.75 in
- Overall Height 32.75 in
- Weight 79.36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Castello Usa
- MFR # CB-VEN-36BLU-CHR-VBO
- Zoro # G707466700
- UPC # 646414786774
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Width | 21.75 in |
Overall Height | 32.75 in |
Overall Length | 35 in |
Details
Application | Bathroom |
Color | Blue Base, Chrome Handles |
Base Color | Blue |
Weight | 79.36 lbs |
Handle Color | Chrome |
Description
This stunning, freestanding bathroom Vanity Base base with its classic design and ample storage will be a valuable addition to your bathroom renovation. The piece is made of solid birch wood. The Vanity Base comes equipped with brass handles and soft-closing cabinet doors that will help the Vanity Base remain in top condition for years to come. The open shelf underneath the cabinet is perfectly suited for bath towels and facecloths. Pair this piece with your desired top for an elegant, easy update to your bathroom. NOTE: Vanity Base base only. Top and faucet not included.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Elbows, Copper (9042801)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN05T4H)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- DIXON Brass Extruded Elbow, FNPTF x MNPTF, 3/4" Pipe Size (3041212C)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Blue Vanity Base with Black Handles (CB-MC-60BLU-BL-VBO)
- CASTELLO USA Alpine 35" Wall Mounted Gray Vanity Base with Chrome Handles (CB-MC-36G-CHR-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only) (CB-YAM-36G-R-CHR-VBO)
- CASTELLO USA Alicia 60" White Vanity Base with Chrome Handles (CB-VEN-72W-CHR-VBO)
- KOHLER 27 (1354247)
- Castello Usa Vanity Parts