Shop All Vanity Parts
Castello Usa
Alicia 30" Gray Vanity Base with Gold Handles
Mfr # CB-VEN-30G-GLD-VBO
Zoro # G207466750
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32.75 in
- Overall Width 21.75 in
- Overall Length 29.25 in
- Weight 52.24 lbs
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-VEN-30G-GLD-VBO
- Zoro # G207466750
- UPC # 697273368298
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Height | 32.75 in |
Overall Width | 21.75 in |
Overall Length | 29.25 in |
Details
Base Color | Gray |
Handle Color | Gold |
Weight | 52.24 lbs |
Application | Bathroom |
Color | Gray Base, Gold Handles |
Description
This stunning, freestanding bathroom Vanity Base base with its classic design and ample storage will be a valuable addition to your bathroom renovation. The piece is made of solid birch wood. The Vanity Base comes equipped with brass handles and soft-closing cabinet doors that will help the Vanity Base remain in top condition for years to come. The open shelf underneath the cabinet is perfectly suited for bath towels and facecloths. Pair this piece with your desired top for an elegant, easy update to your bathroom. NOTE: Vanity Base base only. Top and faucet not included.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE Half Tube Gasket with Mesh Overflow Cover, Brushed Nickel (BVT-HMS-BN)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- KOHLER Assembly, Toe Tap (1145638-0)
- FLEXTRON Gas Line Hose 1/2'' O.D.x18'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-18H)
- CASTELLO USA Alicia 48" Blue Vanity Base With Gold Handles (CB-VEN-48BLU-GLD-VBO)
- CASTELLO USA Alicia 60" White Vanity Base with Gold Handles (CB-VEN-72W-GLD-VBO)
- CASTELLO USA Alpine 60" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-60W-CHR-VBO)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- Castello Usa Vanity Parts