Shop All Bath Tubs
Castello Usa
71" L, 43.5" W, Gray, Solid Surface
Mfr # CB-GM-8015-G
Zoro # G506136002
product price: $2,311.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,311.99
Free 30-Day Returns
Key Features
- Length 71"
- Width 43.5"
- Material Solid Surface
- Height 24.5"
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-GM-8015-G
- Zoro # G506136002
- UPC # 600300036848
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 71" |
Width | 43.5" |
Height | 24.5" |
Details
Color | Gray |
Material | Solid Surface |
Finish | Matte |
Description
Accentuate your modern bath with this artistic and elegant freestanding bathtub. The curvaceous design makes a beautiful focal point from any angle for your bathroom, sure to impress guests or family. The curved interior and smooth touch surface help facilitate a comfortable bathing experience. Made with high-quality non-porous solid surface material for a beautiful consistent finish as well as improved leak-resistant durability and easy cleaning capability. Perfect for adding a little bit of sophistication to any bathroom, home improvement project, or house flip.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- ZORO SELECT PVC Female Trap Adapter with Poly Nut, Hub x Socket, 1-1/2 in Pipe Size (1CNX9)
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 27/32 in (T6BND09)
- ZORO SELECT Outlet Box, Sweat Inlet, Center Drain (60248)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA Daphne 59" Clawfoot Acrylic Freestanding Bathtub in White W/ Chrome Feet (CB-26-59-W-T-CH)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- CASTELLO USA Daphne 59" White Acrylic Clawfoot Tub With White Feet (CB-26-59-W-T-WH)
- KOHLER 1957-RA-0, 60" L, 32" W (1957-RA-0)
- Castello Usa Bath Tubs