Shop All Bath Tubs
Castello Usa
71" L, 31.5" W, White, Solid Surface
Mfr # CB-GM-8005
Zoro # G506136040
product price: $1,711.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,711.99
Free 30-Day Returns
Key Features
- Length 71"
- Width 31.5"
- Material Solid Surface
- Height 24"
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-GM-8005
- Zoro # G506136040
- UPC # 600300034912
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 71" |
Width | 31.5" |
Height | 24" |
Details
Color | White |
Material | Solid Surface |
Finish | Matte |
Description
Enhance your washroom’s aesthetic with the perfect mix of classic and modern with this spacious and minimalist freestanding bathtub. Crafted from solid surface material, this bathtub is made to last and smooth to the touch. The defined lines and bold consistent color will accentuate your modern bathroom’s look and feel. The interior design maximizes space, allowing the bather to recline easily for a comfortable and relaxing soak. Perfect for any bathroom, home improvement project, or house flip.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Female Coupler 316 SS Dust Cap (3LX18)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI04)
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In., FNPT (1153 1-1/2)
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (B06PBG)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- CASTELLO USA Daphne 69" Clawfoot Acrylic Freestanding Bathtub in Black W/ Chrome Feet (CB-26-69-B-T-CH)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- KOHLER Air Tub, 72 in L, 36 in W, White, Acrylic (1124-GHLA-0)
- Castello Usa Bath Tubs