Shop All Bath Tubs
Castello Usa
70.86" L, 34.25" W, White, Solid Surface
Mfr # CB-GM-8006
Zoro # G906135988
product price: $1,706.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,706.99
Free 30-Day Returns
Key Features
- Width 34.25"
- Color White
- Material Solid Surface
- Height 24.8"
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-GM-8006
- Zoro # G906135988
- UPC # 600300034929
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 70.86" |
Width | 34.25" |
Height | 24.8" |
Details
Color | White |
Material | Solid Surface |
Finish | Matte |
Description
Easily add some modern style to your bathroom with this sleek and minimalist freestanding bathtub. The defined lines and bold color will accentuate your modern bathroom’s look and feel while the smooth touch interior provides comfort to any relaxing bather. Made with high-quality non-porous solid surface material for a beautiful consistent finish as well as improved leak-resistant durability and easy cleaning capability. A perfect piece for any guest bathroom or master bathroom.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SMU180)
- ANVIL 2 X 1 1/4 Hex Bushing (0318907722)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- CASTELLO USA Daphne 69" Clawfoot Acrylic Freestanding Bathtub in Black W/ Chrome Feet (CB-26-69-B-T-CH)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- Castello Usa Bath Tubs