Shop All Bath Tubs
Castello Usa
64" L, 33.46" W, White, Solid Surface
Mfr # CB-GM-8016
Zoro # G706136024
product price: $1,588.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$1,588.99
Free 30-Day Returns
Key Features
- Width 33.46"
- Material Solid Surface
- Height 25.2"
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castello Usa
- MFR # CB-GM-8016
- Zoro # G706136024
- UPC # 600300034943
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 64" |
Width | 33.46" |
Height | 25.2" |
Details
Color | White |
Material | Solid Surface |
Finish | Matte |
Description
Add some simple yet elegant style to your bathroom with this sleek and minimalist freestanding bathtub. The defined lines and bold color make this bathtub a great addition to any bathroom’s decor while the sloping interior design and smooth feel of the surface provides comfort to any relaxing bather. Made with high-quality non-porous solid surface material for a beautiful consistent finish as well as improved leak-resistant durability and easy cleaning capability. A perfect piece for any guest bathroom or master bathroom.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C x Flange Copper Flange (741 1 1/2)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- LEGEND VALVE & FITTING Legend Valve 2in S-614 PVC Check Valve - (203-238)
- ALLPOINTS Strainer, Drain , 5-3/4" Sq (1021124)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA Daphne 69" Clawfoot Acrylic Freestanding Bathtub in Black W/ Chrome Feet (CB-26-69-B-T-CH)
- AMERICAN STANDARD Princeton Bathtub, Rh Outlet, Bone (2395202.021)
- Castello Usa Bath Tubs