Shop All Hammocks
This Product is Discontinued
Castaway
Hammock, Single, 1 person, Mesh Green/Gray, 8 ft. 9 in.L (Discontinued)
Mfr # PA-7060
Zoro # G5811655
This Product is Discontinued
Key Features
- Color Green/Gray
- Material Nylon
- For Use With 1 person
- Length 8 ft. 9 in.
- Weight Capacity 400 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 ft. 9 in. |
Overall Length | 9 ft. 6 in. |
Overall Width | 4 ft. 7 in. |
Details
Item | Single Travel Hammock,Mesh Green/Gray |
Color | Green/Gray |
Material | Nylon |
For Use With | 1 person |
Weight Capacity | 400 lbs. |
Description
Single Travel Hammock,Mesh Green/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.