Cassida

Cassida Ultraviolet Currency Counter


product price: $546.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

6600uv a feature-packed high speed currency counter the cassida 6600 is a professional currency counter designed to tackle a wide variety of counting jobs. Fast, accurate, and equipped with a host of smart features, it is a reliable all-around performer. value calculation and more valucount uses the denomination selected by the user to calculate the dollar value of the count. By activating valucount in the add mode, users can count different denominations while keeping track of the total value. Of course, the cassida 6600 also offers add, count, batch, and add + batch modes, making it the perfect choice when all-around performance is a requirement. half, double and chain note detection infrared sensors are able to spot a wide range of bill discrepancies, including half, double, and chain notes. The 6600 will stop the count, alert the user with beep, and display the error type on its screen. counterfeit detection ultraviolet (uv and uv/mg models), and magnetic sensors (uv/mg model) are able to detect a wide range of counterfeit bills. Once a counterfeit is detected, the 6600 stops the count and dispenses the suspect bill into its stacker for removal. Pressing the start button continues the count and automatically deducts the counterfeit from the overall total. designed with the user in mind an intelligent bill density recognition system eliminates time-consuming stops common in conventional bill counters. An innovatively engineered mechanism combines the smooth counting of a back-loading machine with the convenient hopper of a front loader. A built-in handle makes transporting the unit easy.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.