Cassida

Cassida Tiger Commercial Currency Counter w/UV & MG Counterfeit Detection - 250 Bill Cap


product price: $425.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cassida tiger commercial currency counter w/uv & mg counterfeit detection tigeruvmg - 250 bill cap the cassida tiger delivers commercial-grade performance and features in a sleek, ultra-compact design. Steel components are precision-engineered for accurate and reliable operation and a ground breaking one-piece steel chassis means years of dependable service. Fast and powerful, the cassida tiger is as impressive as its namesake. The tiger rivals many commercial-grade currency counters in performance and durability. From the first note to the last, the tiger delivers fast, accurate, and reliable currency counting. The tiger features a one-piece steel chassis and precision-manufactured steel roller bearings, making it more durable than other machines in its class. Advanced bill density recognition system eliminates false stops. Automatic and manual counting modes give users full control. An emergency stop feature allows you halt the operation of the machine at any time with a push of a single button. The cassida tiger has the smallest operating footprint in the industry. Thanks to a large hinged top cover that provides easy access to the rollers, the tiger can be cleaned in a matter of seconds. Features a broad range of detection features. Infrared, ultraviolent (uv) and magnetic (mg) sensors are able to spot a wide range of bill discrepancies, including half, double, and chain notes, as well as sophisticated counterfeits. features: rugged, one-piece steel chassis hinged top cover for easy maintenance operating modes: count, add, and batch modes; add + batch mode authenticates bills using ultraviolet sensors (uv and uv/mg models) and magnetic sensors (uv/mg model only) infrared sensors detect chain, double, and half notes batch presets plus programmable 1-999 auto start feature rivals commercial grade counters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.