Shop All Currency Holders
Cassida
Cassida B-85U Ultra Heavy Duty Currency Counter
Mfr # B-85U
Zoro # G704029380
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cassida
- MFR # B-85U
- Zoro # G704029380
- UPC # 857287002247
- Country of Origin China
- Category Currency Holders
Description
The Cassida 85U is only built one way and that is tough. Those looking for a dependable bill counting system can be sure that the Cassida 85U is up to the job. Formed from durable steel parts and metal construction, the Cassida 85U has been designed from the ground up for years of high-throughput use. Bill counters need to be tough and reliable, just like the Cassida 85U.
The Cassida 85U has been engineered to tackle counterfeit bills head on. Incorporation of dual head UV (ultraviolet) detection systems ensures the ultimate protection against counterfeit bills. In short, the Cassida 85U has been designed to ensure that no counterfeit bills ever appear in your stack.
The Cassida 85 is designed to deliver the same smooth and accurate processing with coupons, tickets, deposit slips or other documents, as well as any foreign bills. The flexible software allows the user to easily adjust the Cassida 85U for any non-US currency. The Cassida 85U is also world-friendly, with a universal input voltage of 100-240 V AC.
Counting speed: 900, 1200, 1500 bills/min.
Hopper capacity: 1000 new bills.
Stacker capacity: 300 new bills.
Error detection: Double, half, chain, note size detection.
Operating modes: Count, add, batch, add+batch.
Batching range: Preset or 0-999.
Power source: 100/240 VAC.
Dimensions: 10.83" x 9.17" x 9.96"/27.50cm x 23.29cm x 25.29cm.
The Cassida 85U has been engineered to tackle counterfeit bills head on. Incorporation of dual head UV (ultraviolet) detection systems ensures the ultimate protection against counterfeit bills. In short, the Cassida 85U has been designed to ensure that no counterfeit bills ever appear in your stack.
The Cassida 85 is designed to deliver the same smooth and accurate processing with coupons, tickets, deposit slips or other documents, as well as any foreign bills. The flexible software allows the user to easily adjust the Cassida 85U for any non-US currency. The Cassida 85U is also world-friendly, with a universal input voltage of 100-240 V AC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Antimicrobial 215 Sheet Extra Heavy Duty Stapler, Black (00540)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK25 (08665)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- ROARING SPRING Notebook, Life Notes, 4, Ast Pk (ROA12531)
- CASSIDA Cassida B-5520UM Currency Counter (B-5520UM)
- CASSIDA Cassida Selectable 4 Speed Heavy Duty Currency Counter with UV (ADVANTEC75UV)
- CASSIDA Cassida A-CBP CleanBill Pro (A-CBP)
- CASSIDA Cassida Coin Counter-Sorter-Wrapper C200 (C200)
- CASSIDA Cassida Ultraviolet Currency Counter 5520UV (5520UV)
- CASSIDA Cassida C-C200 Coin Sorter Wrapper (C-C200)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- Cassida Currency Holders