Shop All Currency Holders
Cassida
Cassida B-75UM Advantec Heavy Duty Currency Counter
Mfr # B-75UM
Zoro # G904029388
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cassida
- MFR # B-75UM
- Zoro # G904029388
- UPC # 857287002346
- Country of Origin China
- Category Currency Holders
Description
The Cassida Advantec 75UM is a breakthrough in currency counters. Built to standards usually reserved for aircraft components, it combines speed, precision and versatility into one heavy-duty machine. Packed with cutting-edge features and tested in ultra-demanding counting environments, the Advantec 75UM is a state-of-the-art machine ready for a wide variety of missions.
In an industry first, the Advantec 75UM displays both the reason and remedy for detection alerts in easy-to-understand language on its large liquid crystal display. Infrared, ultraviolet (U and UM models) and magnetic sensors (UM model) are able to spot a wide range of bill discrepancies, including half, double and chain notes, note-width differences and sophisticated counterfeits.
Fast, accurate and reliable: The Advantec 75UM counts up to 1,500 bills per minute without sacrificing accuracy, reliability, or crucial detection capabilities.
operation: User preferences for screen brightness and keypad beep can be quickly set using the control panel. In addition to 1500 bills per minute, counting speeds of 800, 1000 and 1200 are also available to ensure smooth counting of both worn and new bills.
Friendly to users and the environment: The Advantec 75UM enters an energy-saving sleep mode when not in use, but the One-Eye-Open feature switches the unit from sleep to counting when bills are loaded.
Counting speed: 800, 1000, 1200, 1500 bills/minute.
Hopper capacity: 425 bills (new).
Stacker capacity: 350 bills (new).
Error detection: Half, double, chain, note width.
Error alert: Audio alert with visual instructions.
Counterfeit detection: UV (U and UM models), MG (UM model).
Operating modes: Count, add, batch, add+batch.
Batching range: Presets and 1-999.
Add range: 0-999,999.
Power input: 100-240 VAC, 50-60 Hz.
Dimensions Unit: 10.6"W x 9.8"D x 9"H/26.92cm x 24.89cm x 22.86cm.
In an industry first, the Advantec 75UM displays both the reason and remedy for detection alerts in easy-to-understand language on its large liquid crystal display. Infrared, ultraviolet (U and UM models) and magnetic sensors (UM model) are able to spot a wide range of bill discrepancies, including half, double and chain notes, note-width differences and sophisticated counterfeits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (900)
- MALIN CO Wire, Spool, 0.064 Dia, 67.05 ft. (01-0640-014S)
- KRAFT TOOL Glitter Gun (DC615)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1157R)
- CASSIDA Cassida Coin Counter-Sorter-Wrapper C200 (C200)
- CASSIDA Cassida Omni-ID Counterfeit Detector & ID Verifier with UV & IR Detection & Pass/Fail Display (D-OID)
- CASSIDA Cassida Selectable 4 Speed Heavy Duty Currency Counter with UV (ADVANTEC75UV)
- CASSIDA Cassida A-CBP CleanBill Pro (A-CBP)
- CASSIDA Cassida B-6600UM Currency Counter with ValuCount (B-6600UM)
- CASSIDA Cassida Ultraviolet Currency Counter 5520UV (5520UV)
- MOOLAH 500 Count Preformed Quarter Coin Wrappers (72925500)
- Cassida Currency Holders