Shop All Calculators
Casio
Solar Wallet Calculator with 8-Digit Display (Green)
Mfr # SL300VCGNSIH
Zoro # G0415616
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Simple Calculator
- Display Digits 8
- Color Green
- Characteristics Independent Memory, Large Display
- Power Supply Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casio
- MFR # SL300VCGNSIH
- Zoro # G0415616
- UPC # 79767188924
- Country of Origin China
- Category Calculators
Details
Item | Sl300Vcgnsih Solar Wallet Calculator With 8-Digit Display - Green |
Type | Simple Calculator |
Display Digits | 8 |
Color | Green |
Characteristics | Independent Memory, Large Display |
Power Supply | Solar |
Functions | Percent, Profit Margin |
Description
Solar Plus Power, independent memory, and a profit-margin percent function make this calculator a perfect choice for business and home use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Stor/Drawer File, Lgl, 15-1/2"x23-1/4"x10-3/8", 6/CT, White/BE PK (FEL00312)
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-722315-GG)
- LEARNING RESOURCES Pretend + Play® Teaching Telephone® (2665)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (MGRL2P0810)
- CASIO JF100MS Desktop Calculator, 10-Digit LCD (JF100BM)
- CASIO FX-9750GIII 3rd Edition Graphing Calculator, 21-Digit LCD, Pink (FX-9750GIII-PK)
- CASIO HR200RC Printing Calculator, 12-Digit, LCD (HR-200RC)
- CASIO 2Nd Edition Scientific Calc (FX-115ESPLS2-S)
- CASIO FX-300MSPLUS2 Scientific Calculator, 12-Digit LCD (FX300MSPLUS2)
- CASIO Casio Fx 260 Solar Ii Sci Calculator (FX260SOLARII)
- CASIO DM1200BM Desktop Calculator, 12-Digit LCD, Silver (DM-1200BM)
- Casio Calculators