Shop All Calculators
Casio
SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue
Mfr # SL-300VC-BE
Zoro # G203666833
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 8
- Display LCD
- Functions No
- Power Supply Battery; Solar
- Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casio
- MFR # SL-300VC-BE
- Zoro # G203666833
- UPC # 79767188917
- Country of Origin Philippines
- Category Calculators
Dimensions
Height | 8 mm |
Size | 2.75 x 4.62 |
Details
Item | Calculators |
Display Digits | 8 |
Display | LCD |
Functions | No |
Power Supply | Battery; Solar |
Color | Blue |
Characteristics | +/- Switch Key, Percent Key(s) |
Display Notation | Numeric |
Memory | Independent |
Display Angle | Fixed |
Description
The perfect choice for home or travel. Easy-to-read big display. Solar Plus power with battery backup.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Desk Stapler, Antimicrobial, Blue (B210R-BLUE)
- MELISSA & DOUG Deluxe Double-Sided Tabletop Easel (2790)
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Clear (TZe161)
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- CASIO HR200RC Printing Calculator, 12-Digit, LCD (HR-200RC)
- CASIO Solar Wallet Calculator with 8-Digit Display (Pink) (SL300VCPKSIH)
- CASIO MS-80B Tax and Currency Calculator, 8-Digit LCD (MS-80B)
- CASIO FX115ESPLUS Scientific Calculator, White (CSOFX115ESPLUS2)
- CASIO Solar Calculator with Folding Hard Case (SL-100L)
- CASIO Solar Calculator (JF100MSSIH)
- Casio Calculators