Shop All Calculators
Casio
MS-80B Tax and Currency Calculator, 8-Digit LCD
Mfr # MS-80B
Zoro # G5349819
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Digits 8
- Display LCD
- Size 4 x 5.38
- Weight 0.35 lbs
- Power Supply Battery; Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casio
- MFR # MS-80B
- Zoro # G5349819
- UPC # 79767187385
- Country of Origin China
- Category Calculators
Dimensions
Size | 4 x 5.38 |
Details
Item | Calculators |
Display Digits | 8 |
Display | LCD |
Weight | 0.35 lbs |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Currency Exchange Function, Decimal Function, Percent Key(s) |
Memory | Independent |
Display Notation | Numeric |
Display Angle | Fixed |
Description
Casio® MS-80B Tax and Currency Calculator, 8-Digit LCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P056)
- ROCKLAND 4 PC LUGGAGE SET - CHARCOAL (F32-CHARCOAL)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- CHARLES LEONARD Small Natural Rubber Pink Wedge Eraser, PK72 (71536)
- CASIO Sl-300sv Handheld Calculator, 8-Digit Lcd (SL300SV)
- CASIO FX-300ES Plus 2nd Edition Scientific Calculator, 16-Digit LCD, Pink (FX-300ESPLS2-PK)
- CASIO HR-10RC Handheld Portable Printing Calculator, Black Print, 1.6 Ln/Sec (HR-10RC)
- CASIO FX-260 Solar All-Purpose Scientific Calculator, 12-Digit LCD (FX260SLRII)
- CASIO Wallet Solar Calculator with 8-Digit Display (SL300VE/SL300SV)
- CASIO Casio Fx 260 Solar Ii Sci Calculator (FX260SOLARII)
- INNOVERA Innovera® 15971 Large Digit Commercial Calculator, 12-Digit LCD, Dual Power, Silver (15975)
- Casio Calculators