Shop All Watches & Fitness Trackers
Casio
Ladies Color Digital Watch Blk, LA20WH1C
Mfr # LA20WH-1C
Zoro # G6303368
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wrist Watch
- Features Date, Alarm, 12/24hr Format, LED Light, Comfortable, Stopwatch, Calendar
- Battery Chemistry Lithium Ion (Li-Ion)
- Alarm Type Daily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casio
- MFR # LA20WH-1C
- Zoro # G6303368
- UPC # 889232169811
- Country of Origin Unknown
- Category Watches & Fitness Trackers
Details
Product Type | Wrist Watch |
Features | Date, Alarm, 12/24hr Format, LED Light, Comfortable, Stopwatch, Calendar |
Battery Chemistry | Lithium Ion (Li-Ion) |
Alarm Type | Daily |
Description
Casio Ladies Color Digital Watch - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE 32in 720P SEMI COMM MONITO (0E-32MON720P)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Power Sonic PTX20L-BS (YTX20L-BSGEL327)
- DELL Dell 20" Monitor E2020H (DELL-E2020H)
- ILC Replacement for Viewlex Viewlex Ap-5 replacement light bulb lamp (VIEWLEX AP-5 VIEWLEX)
- CASIO Twin Sensor Watch, SGW1001V (SGW100-1V)
- CASIO Casio G Shock Watch Solar Atom, GWM500A1 (GWM500A-1)
- CASIO G Shock Watch, DW5600E1V (DW5600E-1V)
- INTELLIGENT GALAXY The Slim Color Tracker (IG-SC)
- INTELLIGENT GALAXY Intelligent Galaxy, The Wizard Pro (IG-07)
- GARMIN Forerunner 255 Music, Black (010-02641-20)
- KEYDIY Keydiy: KD Keytime smart watch key (Quartz Watch) (KD-BKT-02)
- Casio Watches & Fitness Trackers