Shop All Label Maker & Printer Accessories
Casio
Label Printer Cassette, for KL-120/820, Pk2
Mfr # XR18X2S
Zoro # G4432876
product price: $36.99
/pk 2, $18.50/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated
- Color Clear
- Size 0.75" x 26 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casio
- MFR # XR18X2S
- Zoro # G4432876
- UPC # 079767117535
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Size | 0.75" x 26 ft |
Details
Item | Cassette,Bk On Clr,for KL-120/820,PK2 |
Material | Laminated |
Color | Clear |
Description
Cassette,Bk On Clr,for KL-120/820,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (27112)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- BROTHER Label, White/Satin Silver, .47" x 16.4 ft. (TZEMQ934)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Clear (TZeS121)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Clear (M131)
- CARLON Draft Tght Nm Elec Box3G (FN-354-V)
- BROTHER No Label Tape Cartridge 2-1/10" x 100 ft., Black/White (DKN5224)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Red on White (TZe252)
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- Casio Labels & Label Makers