Shop All Label Maker & Printer Accessories
Casio
Label Printer Cassette 18mm, Iron-On, for KL-120/820
Mfr # XR118BKS
Zoro # G4432900
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Label Width 18 mm
- Label Color Yellow
- Print Technology Direct Thermal
- Ribbon Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casio
- MFR # XR118BKS
- Zoro # G4432900
- UPC # 079767118990
- Country of Origin Multiple
- Category Label Maker & Printer Accessories
Dimensions
Label Width | 18 mm |
Details
Item | Cassette,Iron-On,18mm,for KL-120/820 |
Color | White |
Label Color | Yellow |
Print Technology | Direct Thermal |
Ribbon Color | Black |
Number of Labels Included | 1 |
Description
Cassette,Iron-On,18mm,for KL-120/820, Label Color Yellow, Label Width 18 mm, Ribbon Color Black, Number of Labels Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Bk (UBC69000)
- ZORO SELECT 6" x 6" Open Poly Bags, 2 mil, Clear (5DGU2)
- DYMO Label Maker, 160 Series, 2 Lines, Thermal Transfer (2175086)
- UNIVERSAL Rubber Band, 5 In., Size 105, Beige, PK55 (UNV01105)
- LEXMARK Lexmark 550-Sheet Tray (36S3110)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Silver (TZeS951)
- START INTERNATIONAL Electric Label Rewinder 6" x 10-7/16"H, Black (LR4500W)
- SCOTCH Dual Laminate Cartridge, Refill (DL951)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Matte Silver (HGeS9415PK)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Clear (TZeS121)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- Casio Label Maker & Printer Accessories