Shop All Label Maker & Printer Accessories
This Product is Discontinued
Casio
Label Printer Cassette 0.71", Black On Yellow, Pk2 (Discontinued)
Mfr # XR18YW2S
Zoro # G4432867
This Product is Discontinued
Key Features
- Ribbon Color Black
- Label Width 18 mm
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casio
- MFR # XR18YW2S
- Zoro # G4432867
- UPC # 079767117573
- Country of Origin China
- Category Label Maker & Printer Accessories
Dimensions
Label Width | 18 mm |
Details
Item | Cassette,0.71",Black On Yellow,PK2 |
Ribbon Color | Black |
Label Color | White |
Description
Cassette,0.71 In.,Black On Yellow,PK2, Label Color White, Label Width 18 mm, Ribbon Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.