Shop All Calculators
Casio
HR200RC Printing Calculator, 12-Digit, LCD
Mfr # HR-200RC
Zoro # G1770336
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display LCD
- Power Supply Battery
- Characteristics +/- Switch Key, Backspace Key, Currency Exchange Function, Percent Key(s)
- Weight 1.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casio
- MFR # HR-200RC
- Zoro # G1770336
- Country of Origin China
- Category Calculators
Dimensions
Display Characters Height | 12 mm |
Details
Item | HR200RC Printing Calculator,12-Digit,L |
Display Digits | 12 |
Display | LCD |
Power Supply | Battery |
Characteristics | +/- Switch Key, Backspace Key, Currency Exchange Function, Percent Key(s) |
Weight | 1.25 lbs |
Color | Black; Red |
Memory | 4-Key |
Display Notation | Numeric |
Display Angle | Tilted |
Description
HR200RC Printing Calculator,12-Digit,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Black PK12 (PENK497A)
- REGISTRY Adhering Baggage Claim Tag, 1000PK (U72ABTAH)
- PACON Cardstock, , Bright, 8.5"X11", Rord Pk (PACP101171)
- SHARPIE Peel-Off China Markers, Red, PK12 (2059)
- CASIO FX-300MSPLUS2 Scientific Calculator, 12-Digit LCD (FX300MSPLUS2)
- CASIO Solar Calculator with Folding Hard Case (SL-100L)
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- CASIO Casio, Hs-8va Handheld Calculator, 8-Digit Lcd, Silver (HS8VA)
- CASIO MS80B 8-Digit LCD Solar / Battery Powered Tax and Currency Calculator (328CSOMS80B)
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- TEXAS INSTRUMENTS TI-34 MultiView Scientific Calculator, 16-Digit LCD (34MV/TBL/1L1/A)
- Casio Calculators