Shop All Calculators
Casio
FX-300MSPLUS2 Scientific Calculator, 12-Digit LCD
Mfr # FX300MSPLUS2
Zoro # G302690517
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display LCD
- Characteristics Decimal Function, Fraction Calculations, Fraction/Decimal Conversions
- Includes Slide-On Hard Case
- Size 3.03 x 6.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casio
- MFR # FX300MSPLUS2
- Zoro # G302690517
- UPC # 889232607290
- Country of Origin Thailand
- Category Calculators
Dimensions
Size | 3.03 x 6.36 |
Display Characters Height | 4 mm |
Details
Item | Calculators |
Display Digits | 12 |
Display | LCD |
Characteristics | Decimal Function, Fraction Calculations, Fraction/Decimal Conversions |
Includes | Slide-On Hard Case |
Weight | 0.41 lbs |
Power Supply | Battery; Solar |
Display Notation | Numeric |
Memory | 10 Registers |
Description
229 built-in functions. Permitted on college entrance exams, such as SATs. Solar Plus means calculator has battery backup in dim light. Auto power down feature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Printer Label, 1-4/10" 3-1/2" L (30321)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- C-LINE PRODUCTS Project Folders, Antimicrobial, Clear, PK25 (62137)
- RUST-OLEUM Paint Farm White QT. (280105)
- CASIO MS-80B Tax and Currency Calculator, 8-Digit LCD (MS-80B)
- CASIO MS80B 8-Digit LCD Solar / Battery Powered Tax and Currency Calculator (328CSOMS80B)
- CASIO Calculator, 8-Digit Solar (MS80B)
- CASIO 2Nd Edition Scientific Calc (FX-115ESPLS2-S)
- CASIO Casio, FX-9750GIII 3RD EDITION GRAPHING CALCULATOR, 21-DIGIT LCD (FX9750GIII)
- CASIO FX-300ES Plus 2nd Edition Scientific Calculator, 16-Digit LCD, Pink (FX-300ESPLS2-PK)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 5PK (00402)
- Casio Calculators