Casio

Casio Label Printer Tape for CWL-300 XR9-X2S


product price: $39.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The mission of Casio's product development is to create something where there was nothing before - what Casio calls going from "0" to "1." By creating totally original products, Casio adds fun and convenience to daily life and pioneers new cultural trends. "Demand-creating" products, which create markets of their own, produce economic and technological ripple effects which contribute to the greater good.
  • Printed Text Color(s): Black.
  • Label Color(s): White.
  • Label Size - text: 9mm x 26 ft.
  • Shape: As Cut.
  • Rolls Per Unit: 2.
  • Material(s): Laminated.
  • Machine Compatibility: Label Makers.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.