Shop All Calculators
Casio
Advanced Scientific Calculator
Mfr # FX-115ESPLS2
Zoro # G1398952
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Scientific Calculator
- Display Digits 16
- Display LCD
- Length 10.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casio
- MFR # FX-115ESPLS2
- Zoro # G1398952
- UPC # 889232609690
- Country of Origin Thailand
- Category Calculators
Dimensions
Length | 10.5 in |
Height | 2 in |
Width | 6.5 in |
Details
Item | FX-115ES Plus Scientific Calculator |
Type | Scientific Calculator |
Display Digits | 16 |
Display | LCD |
Color | White |
Includes | Battery; FX-115ES Plus Scientific Calculator, 1 x Battery |
Power Supply | LR44 Alkaline Battery; Solar, Battery |
Functions | Transformations, Trigonometric, Inverse Trigonometric, Hyperbolic, Inverse Hyperbolic, Eponental, Logarithmic (log,ln,10,e), Power and Radical Root, Fraction, Mied Fraction, Pi, Rounding, Angle Unit / Conversion (Deg, Rad, Grad), GCD/LCM, Remainder, Base Specified Logarithmic (Log aB), Prime Factorization, Variables: 9, Answer Memory (Ans), Previous Answer Memory (Pre Ans), Solve function, CALC Function (Stored Formula Calculation), Scientific Constant: 40, Metric Conversion:40, Statistics<br /> Standard Deviation, Regression , Combination, Permutation (nCr, nPr), Random Numbers, Random Integers (RanInt), Integer / Nearest Lower Integer (Int,Intg), Table Function, Complex Number Calculation, Differentiation, Integration Calculation, Base-N Calculations, Matrix Calculations, Vector Calculations, Equation Calculation<br /> Simultaneous Equation, Polynomial Equation , Inequality Calculation, Sum Calculation (SIGMA), Product Calculation (Product of f(X)), Verify Function, Mult-replay Function, Polar-rectangular Conversions |
Characteristics | Auto Power Off, Textbook Display, Solar, Dual Power; 280 Functions |
Number of Batteries | 1 |
Number of Display Lines | 4 |
Description
The CASIO Advanced Scientific Calculator with Natural Textbook Display has been designed to be the ideal choice for high school and college students learning general math, trigonometry, statistics, algebra I and II, calculus, engineering, and physics. This calcualtor is complete with over 280 functions, including complex number calculations, base arithmetic, linear regression, standard deviation, computer science, and polar-rectangular conversions. The mult-replay function allows you to backtrack step-by-step through calculations, where you can edit expressions and recalculate answers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK100 (PP-O-12-M)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNK3)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Green Chalkboard (34710)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350201)
- CASIO Casio, Hs-8va Handheld Calculator, 8-Digit Lcd, Silver (HS8VA)
- CASIO Solar Wallet Calculator with 8-Digit Display (Green) (SL300VCGNSIH)
- CASIO Solar Wallet Calculator with 8-Digit Display (Pink) (SL300VCPKSIH)
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- CASIO DJ120D 12-Digit Calculator (328CSODJ120D)
- CASIO SL300SV 8-Digit LCD Solar / Battery Powered Handheld Calculator (328CSOSL300S)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL240SAB)
- Casio Calculators