Shop All Pressure Regulators
Cash Valve
Vacuum Regulator, 1 In, 2 to 30 in. Hg
Mfr # D51EASBSB01-E1
Zoro # G3132184
product price: $1,626.99
/ea
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Series D-51
- Inlet Size 1 in
- Outlet Size 1 in
- Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # D51EASBSB01-E1
- Zoro # G3132184
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1 in |
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 5 7/8 in |
Height | 9 1/4 in |
Inlet Connection Size | 1 in |
Overall Height | 9 1/4 in |
Outlet Connection Size | 1 in |
Overall Width | 5 7/8 in |
Details
Item | Vacuum Pressure Regulator |
Series | D-51 |
Body Material | Bronze |
Max. Pressure | 30 in Hg |
Max. Temp. | 180 Degrees F |
Application | Use in Systems Where it is Desired to Maintain, Automatically, a Lower Vacuum at The Valve Inlet Than Prevails at The Source on The Valve Outlet |
Pressure Adjustment Range | 2 to 30 in Hg |
Operating Temperature - Maximum | 180 Degrees F |
For Media | Air |
Pilot Adjustment - Minimum | 2 psi |
Pilot Adjustment - Maximum | 30 psi |
Outlet Connection Type | NPTF |
Inlet Connection Type | NPTF |
Description
Vacuum Pressure Regulator, Series D-51, Body Material Bronze, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 9 1/4 in, Pressure Adjustment Range 2 to 30 in Hg, Max. Temp. 180 Degrees F, Pipe Size 1 in, Max. Pressure 30 in Hg
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- ZORO SELECT Pipe Flange, Schedule 80, 316/316L SS (4381001640)
- ZURN 4" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB4)
- HUSKY 1-1/2 in. Quick-Release Telescoping Basin Wrench (80-546-111)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (BZEWSSBBS01AD4-0078)
- CASH VALVE Pressure Regulator, 3/8 In, 25 to 90 psi (A16-BWLASBBF01-D3-0058)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01AD2-0025)
- CASH VALVE Pressure Regulator, Water/Air, 1/2" Inlet (BFCWSSBBS01AD1-0015)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (BZHSSSZTS01AD2-0035)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01AD3-0050)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- Cash Valve Pressure Regulators