Shop All Relief Valves
Cash Valve
Relief Valve, Bronze, 250 psi, 9-7/16"H
Mfr # C776BFEFK01-KM0250
Zoro # G7685382
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/8"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # C776BFEFK01-KM0250
- Zoro # G7685382
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/8" |
Overall Height | 9-7/16" |
Overall Length | 3-1/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 250 psi |
Test Lever | No |
Seat Material | Brass |
Pressure Range | 0 to 250 psi |
Disc Material | PCTFE |
Compliance | Section VIII Air/Gas |
Application | Air, Gas |
Temp. Range | -320 Degrees to 150 Degrees F |
Standards | ASME |
Spring Material | 302 Stainless Steel |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/8 in, Factory Set Pressure 250 psi, Pressure Range 0 to 250 psi, Disc Material PCTFE, Overall Height 9 7/16 in, Application Air, Gas, Overall Length 3 1/8 in, Seat Material Brass, Spring Material 302 Stainless Steel, Temp. Range -320 Degrees to 150 Degrees F, Test Lever No, Compliance Section VIII Air/Gas, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Relief Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV3100TPE1)
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/2" Pipe Size, Socket x Socket x Socket (9801-015)
- GF PIPING SYSTEMS 3" Spigot PVC Y Check Valve (192304013)
- IMPERIAL Kwik Tite Wrench, 7/8 Hex Size (195-F-14)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (8374-0050)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- HAM-LET High Pressure Relief Valve, 1 97/100" L (H-995-HP-SS-NL-1/4-A-EP)
- Cash Valve Relief Valves