Shop All Relief Valves
Cash Valve
Relief Valve, Bronze, 250 psi, 6-13/16"H
Mfr # C776BDCDK01-KM0250
Zoro # G7685373
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # C776BDCDK01-KM0250
- Zoro # G7685373
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Overall Height | 6-13/16" |
Overall Length | 2-1/2" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | PCTFE |
Pressure Range | 0 to 250 psi |
Test Lever | No |
Compliance | Section VIII Air/Gas |
Application | Air, Gas |
Factory Set Pressure | 250 psi |
Temp. Range | -320 Degrees to 150 Degrees F |
Seat Material | Brass |
Spring Material | 302 Stainless Steel |
Standards | ASME |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 250 psi, Pressure Range 0 to 250 psi, Disc Material PCTFE, Overall Height 6 13/16 in, Application Air, Gas, Overall Length 2 1/2 in, Seat Material Brass, Spring Material 302 Stainless Steel, Temp. Range -320 Degrees to 150 Degrees F, Test Lever No, Compliance Section VIII Air/Gas, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (462-001)
- CHICAGO FAUCET Cast Spout Assembly (S6E2JKABCP)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 60 00WP2)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (12670-0500)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- APOLLO VALVES T and P Relief Valve, FNPT, 1-1/2 In Inlet (18C5424150)
- Cash Valve Valves