Shop All Relief Valves
Cash Valve
Relief Valve, Bronze, 150 psi, 6-43/64"H
Mfr # C776BDCDK01-KM0150
Zoro # G7685400
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # C776BDCDK01-KM0150
- Zoro # G7685400
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Overall Length | 2 1/2 in |
Overall Height | 6 43/64 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Pressure Range | 0 to 150 psi |
Spring Material | 302 Stainless Steel |
Standards | ASME |
Temp. Range | -320 Degrees to 150 Degrees F |
Seat Material | Brass |
Test Lever | No |
Disc Material | PCTFE |
Application | Air, Gas |
Factory Set Pressure | 150 psi |
Compliance | Section VIII Air/Gas |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Pressure Range 0 to 150 psi, Disc Material PCTFE, Overall Height 6 43/64 in, Application Air, Gas, Overall Length 2 1/2 in, Seat Material Brass, Spring Material 302 Stainless Steel, Temp. Range -320 Degrees to 150 Degrees F, Test Lever No, Compliance Section VIII Air/Gas, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Hex Bolt, Fits Brand ZSI, Steel (SHB4)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X25)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, FPT x FPT (BFA1010TES)
- CHICAGO FAUCET Pvc Distilled Water Faucet For Left (869-BLHPVC)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (8374-0050)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (12670-0500)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 125 psi (1740203)
- Cash Valve Relief Valves