Shop All Relief Valves
Cash Valve
Relief Valve, Bronze, 150 psi, 3-1/2"L
Mfr # C776BHFGK01-KM0150
Zoro # G7685391
product price: $1,622.99
/ea
Free Shipping & Returns
$1,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/8"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # C776BHFGK01-KM0150
- Zoro # G7685391
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/8" |
Outlet Size | 1 1/2" |
Overall Length | 3 1/2 in |
Overall Height | 10 3/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Air, Gas |
Spring Material | 302 Stainless Steel |
Compliance | Section VIII Air/Gas |
Factory Set Pressure | 150 psi |
Test Lever | No |
Disc Material | PCTFE |
Temp. Range | -320 Degrees to 150 Degrees F |
Standards | ASME |
Seat Material | Brass |
Pressure Range | 0 to 150 psi |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/8 in, Outlet Size 1 1/2 in, Factory Set Pressure 150 psi, Pressure Range 0 to 150 psi, Disc Material PCTFE, Overall Height 10 3/8 in, Application Air, Gas, Overall Length 3 1/2 in, Seat Material Brass, Spring Material 302 Stainless Steel, Temp. Range -320 Degrees to 150 Degrees F, Test Lever No, Compliance Section VIII Air/Gas, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" Press Brass Ball Valve Inline (77VLF14301)
- ISPRING Sediment Filter Replacement Cartridge for Whole House (FP15B)
- ROHL San Giovanni 30" Towel Bar (A1489LIAPC)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Coupling (60FC111N018)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (12670-0500)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (8374-0050)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- MAXITROL R600Z-1" Gas Pressure Regulator (R600Z-1")
- Cash Valve Relief Valves