Shop All Relief Valves
Cash Valve
Relief Valve, Brass, 150 psi, 2-53/64"H
Mfr # C600MABT-01K0150
Zoro # G7685470
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/8"
- Outlet Size 19/64"
- Body Material Brass
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # C600MABT-01K0150
- Zoro # G7685470
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/8" |
Outlet Size | 19/64" |
Overall Height | 2 53/64 in |
Overall Length | 3/64 in |
Details
Body Material | Brass |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Air, Gas or Steam |
Disc Material | PTFE |
Test Lever | No |
Factory Set Pressure | 150 psi |
Compliance | Section VIII Air/Gas |
Seat Material | Brass |
Steam Capacity (Lb./Hr.) | 142 |
Standards | ASME |
Spring Material | Stainless Steel |
Temp. Range | -320 Degrees to 200 Degrees F |
Pressure Range | 0 to 150 psi |
Description
Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/8 in, Outlet Size 19/64 in, Factory Set Pressure 150 psi, Pressure Range 0 to 150 psi, Steam Capacity (Lb./Hr.) 142 lb/hr, Disc Material PTFE, Overall Height 2 53/64 in, Application Air, Gas or Steam, Overall Length 3/64 in, Seat Material Brass, Spring Material Stainless Steel, Temp. Range -320 Degrees to 200 Degrees F, Test Lever No, Compliance Section VIII Air/Gas, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Solenoid Valve Coil (269-579-GR)
- APOLLO Ball Valve, 2in.NPT, A105 (73A-108-01)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00037)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (8374-0050)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 50 psi (740DC1M2J1-50)
- Cash Valve Relief Valves