Shop All Relief Valves
Cash Valve
Pressure Relief Valve, 3/8 In, 400 psi
Mfr # 11840-0400
Zoro # G3141835
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Outlet Size 3/8"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 11840-0400
- Zoro # G3141835
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/8" |
Outlet Size | 3/8" |
Overall Height | 5-1/4" |
Overall Length | 2-1/2" |
Details
Body Material | Bronze |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Standards | ASME Section IV, CSA, CRN |
Test Lever | No |
Spring Material | Stainless Steel |
Factory Set Pressure | 400 psi |
Seat Material | Bronze |
Application | Liquids |
Disc Material | Metal |
Temp. Range | 40 Degrees to 450 Degrees F |
Type | K Series |
Description
Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/8 in, Outlet Size 3/8 in, Factory Set Pressure 400 psi, Disc Material Metal, Overall Height 5 1/4 in, Application Liquids, Overall Length 2 1/2 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards ASME Section IV, CRN, CSA
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mini Needle Valve Male to Female BR, 1/4" (MFB102)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-6HDPE)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- PARKER 1/4" x 3/8" Push Polypropylene Ball Valve Inline (PP4VUC6-MG)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (8374-0050)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-13/16"H (C776BDDEK01-KM0250)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- MANLEY PERFORMANCE 2.30 dia Severe Duty Series Stainless Steel Valves, 8PK (M37-118548)
- Cash Valve Relief Valves