Shop All Relief Valves
Cash Valve
Pressure Relief Valve, 3/4In, 30psi, Bronze
Mfr # 13697-0030
Zoro # G0215607
product price: $1,875.99
/ea
Free Shipping & Returns
$1,875.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 13697-0030
- Zoro # G0215607
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Length | 5 5/8 in |
Overall Height | 8 in |
Details
Body Material | Bronze |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Spring Material | Stainless Steel |
Seat Material | Monel |
Test Lever | No |
Standards | CRN, CSA |
Temp. Range | 40 Degrees to 450 Degrees F |
Disc Material | Stainless Steel |
Factory Set Pressure | 30 psi |
Type | FR Series |
Description
Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 30 psi, Disc Material Stainless Steel, Overall Height 8 in, Overall Length 5 5/8 in, Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Assy, Brass (1037022-BV)
- HYDROMAXX 1"x50Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100050)
- BRADLEY Towel Bar, 1In. Dia X 24In. (908-240000)
- KOHLER Brevia With Quick-Release Hinges, Plastic, Almond (4774-47)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (12670-0500)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Pressure Relief Valve, 1/2 In, 200 psi (8342-0200)
- DAYTON Relief Valve, 6 GPM, 3/4 NPT x 3/4 NPT (4KGZ7)
- Cash Valve Valves