Shop All Relief Valves
Cash Valve
Pressure Relief Valve, 3/4 In, 400 psi
Mfr # 8344-0400
Zoro # G2496785
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 8344-0400
- Zoro # G2496785
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Length | 3-1/4" |
Overall Height | 7" |
Details
Body Material | Bronze |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Temp. Range | 40 Degrees to 450 Degrees F |
Spring Material | Stainless Steel |
Disc Material | Metal |
Test Lever | No |
Seat Material | Bronze |
Standards | ASME Section IV, CSA, CRN |
Application | Liquids |
Factory Set Pressure | 400 psi |
Type | K Series |
Description
Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 400 psi, Disc Material Metal, Overall Height 7 in, Application Liquids, Overall Length 3 1/4 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards ASME Section IV, CRN, CSA
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT 316 SS Cross (600X111N020)
- CANFIELD INDUSTRIES Solenoid Valve Conector, Nylon (G5100-1010000)
- ILC Replacement for Clearchoice Clch106ß Filter (CLCH106?)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (417005BC)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-13/16"H (C776BDDEK01-KM0250)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- CASH VALVE Pressure Relief Valve, 1/4 In, 1000 psi (12665-1000)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDE01-AM0200)
- Cash Valve Valves