Shop All Relief Valves
Cash Valve
Pressure Relief Valve, 2In, 120 psi, Bronze
Mfr # 13772-0120
Zoro # G0215871
product price: $3,689.99
/ea
Free Shipping & Returns
$3,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2 in
- Outlet Size 2 in
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 13772-0120
- Zoro # G0215871
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Height | 11 in |
Overall Length | 7 1/2 in |
Details
Body Material | Bronze |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Temp. Range | 40 Degrees to 450 Degrees F |
Test Lever | No |
Spring Material | Stainless Steel |
Seat Material | Monel |
Disc Material | Stainless Steel |
Standards | CRN, CSA |
Factory Set Pressure | 120 psi |
Type | FR Series |
Description
Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 120 psi, Disc Material Stainless Steel, Overall Height 11 in, Overall Length 7 1/2 in, Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other Bottle Trap (DT041141)
- LEGEND VALVE 3/4" T4355 NO LEAD COMP X FIP (313-174NL)
- DELTA Kitchen Air Gap (72020)
- BANJO Cam and Groove Adapter, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 3 9/32 in Length (150F)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- AQUATROL Adjustable Relief Valve, 1/2 In, 100 psi (69A1A1M2U1-100)
- Cash Valve Relief Valves