Shop All Relief Valves
Cash Valve
Pressure Relief Valve, 1/4 In, 200 psi
Mfr # K10AWA01-E4-0200
Zoro # G1155287
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4"
- Outlet Size 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # K10AWA01-E4-0200
- Zoro # G1155287
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/4" |
Outlet Size | 1/4" |
Overall Height | 5 1/4 in |
Overall Length | 2 1/2 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 200 psi, Disc Material Metal, Overall Height 5 1/4 in, Application Liquids, Overall Length 2 1/2 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever Test Lever Not Included, Standards CRN, CSA
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Closet Flange, PVC Pipe, 3" (CF2988-PVC)
- NVENT CADDY Loop Hanger, J, 2 In, Electro-Zinc Plated (4180200EG)
- LARSEN SUPPLY CO Brs Univ Ball Lift Wire (04-3525)
- LEGRIS Brass Metric Compression Fitting (0116 04 00)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (K10EWA01-E2-0100)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (K10EWA01-E1-0050)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (K15CWA01-E3-0500)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM8-0150)
- CASH VALVE Pressure Relief Valve, 1/2 In, 200 psi (K10CWA01-E3-0200)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (K10CWA01-E1-0050)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 25 psi (6010FEE01AAM0025)
- Cash Valve Valves