Shop All Relief Valves
Cash Valve
Pressure Relief Valve, 1/2In, 65psi, Bronze
Mfr # 13675-0065
Zoro # G0215555
product price: $1,420.99
/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 13675-0065
- Zoro # G0215555
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 6-3/4" |
Overall Length | 4-3/4" |
Details
Body Material | Bronze |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Factory Set Pressure | 65 psi |
Seat Material | Monel |
Temp. Range | 40 Degrees to 450 Degrees F |
Spring Material | Stainless Steel |
Test Lever | No |
Disc Material | Stainless Steel |
Standards | CSA, CRN |
Type | FR Series |
Description
Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 65 psi, Disc Material Stainless Steel, Overall Height 6 3/4 in, Overall Length 4 3/4 in, Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Flange, Schedule 80, 1/2" Pipe Size, Socket (9853-005)
- THRIFCO PLUMBING 1/4 Inch FIP x 1/8 Inch MIP Brass Hex Bushing Adapter (9319041)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated (TW2025-PP)
- HYDAC Coil 12DL -40-1836 Hydraulic Valve Coil (Coil 12DL -40-1836)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (12670-0500)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (8374-0050)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 100 psi (6010FEE01-AM0100)
- Cash Valve Relief Valves