Shop All Relief Valves
Cash Valve
Pressure Relief Valve, 1/2 In, 500 psi
Mfr # 12670-0500
Zoro # G1075462
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 12670-0500
- Zoro # G1075462
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 7 in |
Overall Length | 1 5/8 in |
Details
Body Material | Bronze |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Spring Material | Stainless Steel |
Factory Set Pressure | 500 psi |
Temp. Range | -20 Degrees to 400 Degrees F |
Application | Liquids |
Seat Material | Bronze |
Disc Material | Stainless Steel |
Test Lever | No |
Type | K Series |
Description
Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 500 psi, Disc Material Stainless Steel, Overall Height 7 in, Application Liquids, Overall Length 1 5/8 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range -20 Degrees to 400 Degrees F, Test Lever No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Replaces Kohler Certain Seal 400 Toilet Repair Flapper, White (4401270)
- ZORO SELECT 7/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG8)
- ZSI Insulated Strut Clamp, 1/4"OD, 2"W (UX1434)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size (1VFR9)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (8374-0050)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- KUNKLE VALVE Adjustable Relief Valve, 3In, 50psi, Bronze (0019-K10-MG0050)
- Cash Valve Valves